Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Electrical Supplies
Wire
Copper Wire
Spool of Stranded Copper Wire, 08 GA (Red, 100 ft)
Brand:
DiversiTech
SKU:
W802-100
Rating:
(0)
Q&A:
(0)
W802-100 has been discontinued
Discontinued November 22, 2023
This product has been discontinued.
Product Highlights
–
100' Length
Red
Description
–
Stranded Copper Wire on Spool
UL, 600 V, 90°C Stranded THHN wire. 19 strand copper. 100 ft. per spool.
**Please note that the image displayed does not necessarily match the color/gauge/length of this particular SKU
Specs
–
Length (Feet):
100'
Wire Type:
THHN
AWG:
8
Color:
Red
Type:
Stranded
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video