Apply to be a TradeMaster!
Spool of Stranded Copper Wire, 08 GA (White, 100 ft)

Spool of Stranded Copper Wire, 08 GA (White, 100 ft)

SKU:
W805-100
Rating:
(0)
Q&A:
(0)
Spool of Stranded Copper Wire, 08 GA (White, 100 ft)
$221.36 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
100' Length
Product Highlight: Color
White

Description

Stranded Copper Wire on Spool

UL, 600 V, 90°C Stranded THHN wire. 19 strand copper. 100 ft. per spool.

**Please note that the image displayed does not necessarily match the color/gauge/length of this particular SKU

Specs

Length (Feet):

100'

Wire Type:

THHN

AWG:

8

Color:

White

Type:

Stranded

Conductors:

19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy