Apply to be a TradeMaster!
Main product image of High Temperature Copper Wire, 14 GA (10 ft Black, 10 ft White)
Magnifying glass
Hover image to zoom

High Temperature Copper Wire, 14 GA (10 ft Black, 10 ft White)

SKU:
WHT20
Rating:
(1)
Q&A:
(0)
High Temperature Copper Wire, 14 GA (10 ft Black, 10 ft White)
Magnifying glass
Hover image to zoom
$35.93 each
In Stock
In Stock
Get 2 Tomorrow, Sep 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
10' Length
Product Highlight: Color
White, Black
Product Highlight: Voltage
600V

Description

7 strand tin coated copper wire with silicone rubber insulation protected by a braided fiberglass jacket. Use on the front of all gas furnaces with spark ignition because of flame roll-out on start up. Also on all power feeds to electric strip and duct heaters. Also used on all heat producing food preparation equipment.

Specs

Length (Feet):

10'

Wire Type:

THHN

AWG:

14

Color:

White

Black

Temperature:

400ºF

Voltage:

600V

Type:

Stranded

Conductors:

7

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality

Good quality product
Jt
Chicago, IL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy