Apply to be a TradeMaster!
Main product image of Starck T Toothbrush Cup (Chrome)
Magnifying glass
Hover image to zoom

Starck T Toothbrush Cup (Chrome)

Brand:
Duravit
SKU:
0099311000
Rating:
(0)
Q&A:
(0)
Starck T Toothbrush Cup (Chrome)
Magnifying glass
Hover image to zoom
$117.09 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Chrome

Description

–

Upgrade your bathroom with a new toothbrush holder from Duravit's starck T collection. This toothbrush holder features a metal base with a frosted glass cup to place the toothbrush in. It also features wall mounted installation which is perfect for maximizing the space in your bathroom.


  • Wall-mounted
  • White frosted glass
  • Toothbrush holder
  • Design by Philippe Starck
  • Chrome finish
  • Covered under Duravit's 1-year warranty

Specs

–
Application:

Bathroom

Product Type:

Cup

Material:

Steel

Series:

Starck T

Country of Origin:

China

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy