Apply to be a TradeMaster!
Main product image of Towel Rail 17-3/4" Karree
Magnifying glass
Hover image to zoom

Towel Rail 17-3/4" Karree

Brand:
Duravit
SKU:
0099581000
Rating:
(0)
Q&A:
(0)
Towel Rail 17-3/4" Karree
Magnifying glass
Hover image to zoom
$120.35 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
17-3/4" Length
Product Highlight: Material
Metal

Description

–

Upgrade your bathroom today with a new towel bar from Duravit karree collection. Designed for wall mounted installation, this is the perfect accessory piece for your bathroom. This towel bar also is constructed of strong metal material to ensure durability and performance.


  • 2 swiveling arms
  • Chrome finish
  • Designed in Germany
  • Comes from Duravit karree collection
  • Wall-mounted installation
  • Covered under Duravit's 1-year warranty

Specs

–
Finish:

Chrome

Length (Inches):

17-3/4"

Series:

Karree

Product Type:

Towel Bar

Country of Origin:

China

Material:

Metal

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy