Apply to be a TradeMaster!
Main product image of Vero 21-5/8" X 18-1/4" Bathroom Sink (white)
Magnifying glass
Hover image to zoom

Vero 21-5/8" X 18-1/4" Bathroom Sink (white)

Brand:
Duravit
SKU:
0315550000
Rating:
(0)
Q&A:
(0)
Vero 21-5/8" X 18-1/4" Bathroom Sink (white)
Magnifying glass
Hover image to zoom
$553.75 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Finish
White

Description

–

Vero 21-5/8" X 18-1/4" Bathroom Sink (white)


  • Vero 21 5/8'' x 18 1/4'' Bathroom Sink White, designed by Duravit
  • Complies with following standards: ASME A112.19.2/CSA B45.1 

Specs

–
Application:

Bathroom

Material:

Ceramic

Country of Origin:

Germany

Finish:

White

Product Type:

Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy