Apply to be a TradeMaster!
Main product image of 2nd Floor Above-counter Bathroom Sink (white)
Magnifying glass
Hover image to zoom

2nd Floor Above-counter Bathroom Sink (white)

Brand:
Duravit
SKU:
0317580000
Rating:
(0)
Q&A:
(0)
2nd Floor Above-counter Bathroom Sink (white)
Magnifying glass
Hover image to zoom
$487.99 each
In Stock
In Stock
Get 6 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Finish
White

Description

–

Upgrade your bathroom with a new undermount sink from Duravit. This undermount basin, which also comes in other shapes and configurations, can be matched with any countertop you choose or that suits your taste with its neutral, white color. It comes from Duravit's 2nd floor series that features simple means to design an elegant, inviting room.


  • Duravit 2nd floor 22 7/8'' x 16 3/8'' Bathroom Sink White, designed by sieger design
  • Complies with following standards: ASME A112.19.2/CSA B45.1 

Specs

–
Country of Origin:

Germany

Finish:

White

Application:

Bathroom

Product Type:

Sink

Material:

Ceramic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy