Apply to be a TradeMaster!
Main product image of Vero 50" Ceramic Bathroom Sink w/ 3 Faucet Holes (White), 0329120087
Magnifying glass
Hover image to zoom

Vero 50" Ceramic Bathroom Sink w/ 3 Faucet Holes (White), 0329120087

Brand:
Duravit
SKU:
0329120087
Rating:
(0)
Q&A:
(0)
Vero 50" Ceramic Bathroom Sink w/ 3 Faucet Holes (White), 0329120087
Magnifying glass
Hover image to zoom
$1,372.81 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Finish
White

Description

–


Features
  • Ceramic vanity top with a single basin sink and matching backsplash (cabinet sold separately)
  • Covered under Duravit's 5 year warranty
  • Vanity is constructed of ceramic
  • Vanity top includes an integrated style bathroom sink
  • Features a single rectangular basin sink
  • Rear drain location increases available space under the sink
  • Equipped with an overflow drain to help prevent spillage
  • Mounting hardware included
  • Widespread faucet installation (faucet sold separately)

Specs

–
Country of Origin:

Germany

Faucet Holes:

3

Warranty:

5 Year

Product Type:

Sink

Series:

Vero

ADA:

Yes

Shape:

Rectangular

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy