Apply to be a TradeMaster!
Main product image of Undercounter Basin 43 Cm Foster (white) W.overflow W/o Tap Platform Wg
Magnifying glass
Hover image to zoom

Undercounter Basin 43 Cm Foster (white) W.overflow W/o Tap Platform Wg

Brand:
Duravit
SKU:
03364300001
Rating:
(0)
Q&A:
(0)
Undercounter Basin 43 Cm Foster (white) W.overflow W/o Tap Platform Wg
Magnifying glass
Hover image to zoom
$419.10 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Finish
White

Description

–

Duravit Undermount sink 16 7/8" White High Gloss, Number of faucet holes: 0, Overflow, Wondergliss - 03364300001


  • Duravit Foster 16 7/8'' x 12 1/4'' Bathroom Sink White with WonderGliss, designed by Norman Foster
  • Complies with following standards: ASME A112.19.2/CSA B45.1 

Specs

–
Finish:

White

Application:

Bathroom

Material:

Ceramic

Country of Origin:

Germany

Product Type:

Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy