Apply to be a TradeMaster!
Main product image of No.1 Undermount Sink 21-5/8"" (white) High Gloss, Number Of Faucet Holes: 0
Magnifying glass
Hover image to zoom

No.1 Undermount Sink 21-5/8"" (white) High Gloss, Number Of Faucet Holes: 0

Brand:
Duravit
SKU:
0395550017
Rating:
(0)
Q&A:
(0)
No.1 Undermount Sink 21-5/8"" (white) High Gloss, Number Of Faucet Holes: 0
Magnifying glass
Hover image to zoom
$407.54 each
In Stock
In Stock
Get 2 Mon, Oct 19 - Thu, Oct 22

Lift Gate

–
This product weighs 22.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Finish
White

Description

–
Features:
  • ADA Compliant
  • cUPC listed
  • Drain sold separately
  • Includes mounting hardware
  • With overflow
  • Rectangular sink made of high quality Duravit ceramic
  • 5 Years

Specs

–
Finish:

White

Country of Origin:

China

Application:

Bathroom

Product Type:

Sink

Material:

Ceramic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy