Apply to be a TradeMaster!
Main product image of Washbasin 600mm 1930 (white) With Of With Tp 1 Th
Magnifying glass
Hover image to zoom

Washbasin 600mm 1930 (white) With Of With Tp 1 Th

Brand:
Duravit
SKU:
0438600000
Rating:
(0)
Q&A:
(0)
Washbasin 600mm 1930 (white) With Of With Tp 1 Th
Magnifying glass
Hover image to zoom
$468.00 each
In Stock
In Stock
Get 9 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Finish
White

Description

–

Duravit Serie 1930 Sink 23 5/8" White High Gloss, Faucet hole platform, Number of faucet holes: 1, Overflow - 0438600000


  • Duravit 1930 Series 23 5/8'' x 16 1/8'' Bathroom Sink White, designed by Duravit
  • Complies with following standards: ASME A112.19.2/CSA B45.1 

Specs

–
Product Type:

Sink

Country of Origin:

France

Application:

Bathroom

Finish:

White

Material:

Ceramic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy