Apply to be a TradeMaster!
Main product image of Architec Wall-mount Sink (white)
Magnifying glass
Hover image to zoom

Architec Wall-mount Sink (white)

Brand:
Duravit
SKU:
0449580023
Rating:
(0)
Q&A:
(0)
Architec Wall-mount Sink (white)
Magnifying glass
Hover image to zoom
$517.29 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Finish
White

Description

–

Live a simple life by surrounding yourself with what's only necessary using the minimalistic Duravit Arthitec bathroom sink. This corner washbasin, which also comes in other shapes and configurations, can be matched with any countertop you choose or that suits your taste with its neutral, white color. This Duravit bathroom sink is engineered to go along with however large or small your bathroom space is.


  • White Finish
  • Faucet not included
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Covered under Duravit's 5 Year Warranty

Specs

–
Finish:

White

Material:

Ceramic

Application:

Bathroom

Product Type:

Sink

Country of Origin:

France

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy