Apply to be a TradeMaster!
Main product image of Vero 19-5/8" X 18-1/2" Bathroom Sink (white)
Magnifying glass
Hover image to zoom

Vero 19-5/8" X 18-1/2" Bathroom Sink (white)

Brand:
Duravit
SKU:
0452500000
Rating:
(0)
Q&A:
(0)
Vero 19-5/8" X 18-1/2" Bathroom Sink (white)
Magnifying glass
Hover image to zoom
$546.92 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Finish
White

Description

–

Drop your old and boring bathroom styles and immediately add a touch of both modern and classic design features from Duravit vero collection of sinks. This Duravit sink is made carefully to fit all types of bathroom layouts, especially in small rooms (guest bathroom and powder room). It features a high-gloss white finish with ceramic construction that gives your sink the true timeless beauty and elegance.


  • Vero 19 5/8'' x 18 1/2'' Bathroom Sink White, designed by Duravit
  • Complies with following standards: ASME A112.19.2/CSA B45.1 

Specs

–
Country of Origin:

Germany

Application:

Bathroom

Finish:

White

Product Type:

Sink

Material:

Ceramic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy