Apply to be a TradeMaster!
Main product image of Happy D.2 19-5/8" X 14-1/8" Bathroom Sink (white)
Magnifying glass
Hover image to zoom

Happy D.2 19-5/8" X 14-1/8" Bathroom Sink (white)

Brand:
Duravit
SKU:
0710500000
Rating:
(0)
Q&A:
(0)
Happy D.2 19-5/8" X 14-1/8" Bathroom Sink (white)
Magnifying glass
Hover image to zoom
$279.99 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Finish
White

Description

–

Redesign your space with this Happy D.2 19.63 in. Rectangular Bathroom Sink in White It is easy to install with its pre-drilled faucet holes. The ceramic material makes this a durable choice for your home. The white finish allows you to pair this with a variety of design schemes. You can use this in a bathroom or powder room. This is a chic and elegant sink that can enliven your area.


  • Happy D.2 19 5/8'' x 14 1/8'' Bathroom Sink White, designed by sieger design
  • Complies with following standards: ASME A112.19.2/CSA B45.1 

Specs

–
Application:

Bathroom

Country of Origin:

Germany

Product Type:

Sink

Finish:

White

Material:

Ceramic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy