Apply to be a TradeMaster!
Main product image of Happy D.2 19-5/8" X 8-5/8" Bathroom Sink (white)
Magnifying glass
Hover image to zoom

Happy D.2 19-5/8" X 8-5/8" Bathroom Sink (white)

Brand:
Duravit
SKU:
0711500008
Rating:
(0)
Q&A:
(0)
Happy D.2 19-5/8" X 8-5/8" Bathroom Sink (white)
Magnifying glass
Hover image to zoom
$211.06 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Finish
White

Description

–

Happy D.2 is a complete bathroom solution that is just as chic, versatile and timelessly modern as its predecessor - and yet it's also completely new. The washbasin is available as furniture washbasin with matching vanity unit or metal console, in an above-counter version or as classic washbasin in combination with pedestal or siphon cover. The basin seems to lift visually from the wall, creating an almost floating effect.


  • Happy D.2 19 5/8'' x 8 5/8'' Bathroom Sink White, designed by sieger design
  • Complies with following standards: ASME A112.19.2/CSA B45.1 

Specs

–
Product Type:

Sink

Material:

Ceramic

Country of Origin:

Tunisia

Application:

Bathroom

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy