Apply to be a TradeMaster!
Main product image of Handrinse Basin 17-3/4" Durasquare
Magnifying glass
Hover image to zoom

Handrinse Basin 17-3/4" Durasquare

Brand:
Duravit
SKU:
0732450041
Rating:
(0)
Q&A:
(0)
Handrinse Basin 17-3/4" Durasquare
Magnifying glass
Hover image to zoom
$630.92 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Finish
White

Description

–

Duravit DuraSquare Hand sink 17 3/4" White High Gloss, Faucet hole platform, Number of faucet holes: 1 - 0732450041


  • Duravit DuraSquare 17 3/4'' x 13 3/4'' Bathroom Sink White, designed by Duravit
  • Made with DuraCeram, the Duravit-developed DuraCeram material allows for the creation of soft, delicate shapes with robust strength.

Specs

–
Application:

Bathroom

Material:

Ceramic

Finish:

White

Country of Origin:

Germany

Product Type:

Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy