Apply to be a TradeMaster!
Main product image of D-neo Small Handrinse Sink (white)
Magnifying glass
Hover image to zoom

D-neo Small Handrinse Sink (white)

Brand:
Duravit
SKU:
0739400041
Rating:
(0)
Q&A:
(1)
D-neo Small Handrinse Sink (white)
Magnifying glass
Hover image to zoom
$162.91 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Finish
White

Description

–

Give your small bathroom a new look with this D-Neo Vessel Sink. The distinctive surrounding rim stands out as a special distinguishing feature of the D-Neo washbasin and the white ceramic construction will match any style of bathroom. All hardware is also included for an easy installation.


  • Faucet hole on right side
  • Hardware included
  • Faucet deck included
  • Covered under Duravit's five-year warranty
  • White finish
  •  

Specs

–
Product Type:

Sink

Finish:

White

Application:

Bathroom

Material:

Ceramic

Country of Origin:

Tunisia

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the dimensions of this sink?

Asked by Kirk 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Kirk. The dimensions of this sink are 15-3/4" x 8-5/8".

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Kirk, thanks for writing in. The dimensions would be 15-3/4" x 8-5/8".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy