Apply to be a TradeMaster!
Main product image of Durastyle Wall-mount Sink (white)
Magnifying glass
Hover image to zoom

Durastyle Wall-mount Sink (white)

Brand:
Duravit
SKU:
2319650030
Rating:
(0)
Q&A:
(0)
Durastyle Wall-mount Sink (white)
Magnifying glass
Hover image to zoom
$185.55 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Finish
White

Description

–

Do it your way with the Duravit DuraStyle sink and achieve the style you have always wanted. This sink comes with a white finish. It is made of a strong ceramic material through 200 years worth of innovated firing processes and glazing techniques.


  • White Finish
  • Faucet not included
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Covered under Duravit's 5 Year Warranty

Specs

–
Material:

Ceramic

Country of Origin:

Germany

Product Type:

Sink

Finish:

White

Application:

Bathroom

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy