Apply to be a TradeMaster!
Me By Starck 41" Ceramic Bathroom Sink w/ 3 Faucet Holes, 2336100030

Me By Starck 41" Ceramic Bathroom Sink w/ 3 Faucet Holes, 2336100030

Brand:
Duravit
SKU:
2336100030
Rating:
(0)
Q&A:
(0)
Me By Starck 41" Ceramic Bathroom Sink w/ 3 Faucet Holes, 2336100030
$979.49 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 61.3542 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Warranty
5 Year Warranty

Description

–
The WonderGliss coating that is baked into the ceramic doesn't give grime a chance: dirt and limescale cannot secure a hold on the smooth surface, so residue runs off more easily with the water. Sanitary ceramics featuring WonderGliss stay smooth and clean for longer and are thus extremely easy to clean. All it takes is a soft cloth and mild cleaning agent.

Features
  • Covered under Duravit's 5 year warranty
  • Vanity is constructed of ceramic
  • Vanity top includes an integrated style bathroom sink
  • Features a single rectangular basin sink
  • Rear drain location increases available space under the sink
  • Equipped with an overflow drain to help prevent spillage
  • Mounting hardware included
  • Complies with ADA standards
  • Faucet not included with purchase

Specs

–
Series:

ME by Starck

ADA:

Yes

Shape:

Rectangular

Faucet Holes:

3

Warranty:

5 Year

Product Type:

Sink

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy