Apply to be a TradeMaster!
Main product image of 39-3/8" x 18-1/2" Vero Air Wall-Mount Sink (White)
Magnifying glass
Hover image to zoom

39-3/8" x 18-1/2" Vero Air Wall-Mount Sink (White)

Brand:
Duravit
SKU:
2350100024
Rating:
(0)
Q&A:
(0)
39-3/8" x 18-1/2" Vero Air Wall-Mount Sink (White)
Magnifying glass
Hover image to zoom
$1,226.95 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Wed, Dec 16

Lift Gate

–
This product weighs 66.45 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Shape
Rectangular
Product Highlight: Width (Inches)
18.5 Width
Product Highlight: Length (Inches)
18-1/2" Length
Product Highlight: Installation Type
Wall
Product Highlight: Finish
White

Description

–
Features:
  • cUPC listed
  • 2 Faucet Holes
  • Wall mounted installation
  • Includes mounting hardware
  • With overflow
  • Rectangular sink made of high quality Duravit ceramic
  • Sink underside is fully glazed for a harmonious finished look

Specs

–
Width (Inches):

18.5

Length (Inches):

18-1/2"

Number of Holes:

2

Faucet Holes:

2

Installation Type:

Wall

Finish:

White

Product Type:

Sink

Shape:

Rectangular

Material:

Ceramic

Number of Basins:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy