Apply to be a TradeMaster!
Main product image of 50 cm x 47 cm Vero Air Hand Washbasin Bathroom Sink 2350500028 (White)
Magnifying glass
Hover image to zoom

50 cm x 47 cm Vero Air Hand Washbasin Bathroom Sink 2350500028 (White)

Brand:
Duravit
SKU:
2350500028
Rating:
(0)
Q&A:
(0)
50 cm x 47 cm Vero Air Hand Washbasin Bathroom Sink 2350500028 (White)
Magnifying glass
Hover image to zoom
$726.18 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Finish
White
Product Highlight: Installation Type
Wall Mount

Description

–
This hand washbasin from the Vero Air series by Duravit creates a linear and modern bathroom ambience with its precise, rectangular design and narrow edges. This very stylish precision means that your chic washbasin fits perfectly on a substructure from the Vero bathroom furniture range. Elegant uniformity for your bathroom!

Features
  • suitable for wall-mounted fittings
  • ground from below, therefore suitable for mounting on consoles

Specs

–
Product Type:

Bathroom Sink

Finish:

White

Installation Type:

Wall Mount

Material:

Ceramic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy