Apply to be a TradeMaster!
Main product image of 60 cm x 47 cm Vero Air Hand Washbasin Bathroom Sink (White)
Magnifying glass
Hover image to zoom

60 cm x 47 cm Vero Air Hand Washbasin Bathroom Sink (White)

Brand:
Duravit
SKU:
2350600028
Rating:
(0)
Q&A:
(0)
60 cm x 47 cm Vero Air Hand Washbasin Bathroom Sink (White)
Magnifying glass
Hover image to zoom
$742.10 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
White

Description

–
The linear design of this washbasin from the Vero Air series by Duravit speaks a clear language of shape. Slender, precisely designed edges are the highlight of the chic washbasin. A stylish choice for any modern bathroom ambience. For a harmonious overall look, the bathroom ceramics can be perfectly combined with bathroom furniture from the Vero series. A splendid interplay!

Features
  • suitable for wall-mounted fittings
  • suitable for mounting on countertops or vanity units with countertops

Specs

–
Product Type:

Bathroom Sink

Installation Type:

Wall Mount

Material:

Ceramic

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy