Apply to be a TradeMaster!
Main product image of 23-5/8" x 18-1/2" Vero Air Wall-Mount Sink (White)
Magnifying glass
Hover image to zoom

23-5/8" x 18-1/2" Vero Air Wall-Mount Sink (White)

Brand:
Duravit
SKU:
2350600060
Rating:
(0)
Q&A:
(0)
23-5/8" x 18-1/2" Vero Air Wall-Mount Sink (White)
Magnifying glass
Hover image to zoom
$621.45 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Shape
Rectangular
Product Highlight: Installation Type
Wall
Product Highlight: Length (Inches)
23.63 Length
Product Highlight: Finish
White
Product Highlight: Width (Inches)
18.5 Width

Description

–
Features:
  • cUPC listed
  • Wall mounted installation
  • Includes mounting hardware
  • With overflow
  • Rectangular sink made of high quality Duravit ceramic
  • Sink underside is fully glazed for a harmonious finished look

Specs

–
Shape:

Rectangular

Product Type:

Sink

Material:

Ceramic

Installation Type:

Wall

Length (Inches):

23.63

Finish:

White

Number of Basins:

1

Width (Inches):

18.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy