Apply to be a TradeMaster!
Main product image of DuraSquare 24" Rectangular Ceramic Drop In Bathroom Sink, 3 Faucet Holes (White)
Magnifying glass
Hover image to zoom

DuraSquare 24" Rectangular Ceramic Drop In Bathroom Sink, 3 Faucet Holes (White)

Brand:
Duravit
SKU:
2353600044
Rating:
(0)
Q&A:
(0)
DuraSquare 24" Rectangular Ceramic Drop In Bathroom Sink, 3 Faucet Holes (White)
Magnifying glass
Hover image to zoom
$773.98 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Finish
White
Product Highlight: Installation Type
Drop-In

Description

–
Note: Photo is a stock photo. This product has 3 faucet holes.

Features
  • Covered under Duravit's 5 year warranty
  • Vanity is constructed of ceramic
  • Vanity top includes an integrated style bathroom sink
  • Features a single rectangular basin sink
  • Center drain location provides optimal draining capability
  • Sink does not include overflow
  • Mounting hardware included
  • Complies with ADA standards

Specs

–
Finish:

White

Material:

Ceramic

Product Type:

Bathroom Sink

Installation Type:

Drop-In

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy