Apply to be a TradeMaster!
DuraSquare 23-5/8" Rectangular Ceramic Vessel Bathroom Sink, 0 Faucet Holes (White)

DuraSquare 23-5/8" Rectangular Ceramic Vessel Bathroom Sink, 0 Faucet Holes (White)

Brand:
Duravit
SKU:
2355600000
Rating:
(0)
Q&A:
(0)
DuraSquare 23-5/8" Rectangular Ceramic Vessel Bathroom Sink, 0 Faucet Holes (White)
$713.44 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Installation Type
Vessel
Product Highlight: Finish
White

Description

–
Covered under Duravit's 5 Year Limited warranty Constructed of ceramic Coordinates with products from the DuraSquare line seamlessly Installs in a vessel configuration Center drain location provides optimal draining capability Mounting hardware included

Features
  • Overall Length: 23-5/8" (left to the right of sink)
  • Overall Width: 13-5/8" (front to back of sink)
  • Overall Height: 5-1/2" (top to bottom of sink)
  • Basin Length: 23-1/4" (left to the right of basin)
  • Basin Width: 13-1/4" (front to back of basin)
  • Basin Depth: 4-1/8" (top to bottom of sink basin)
  • Number of Faucet Holes: 0

Specs

–
Product Type:

Bathroom Sink

Installation Type:

Vessel

Finish:

White

Material:

Ceramic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy