Apply to be a TradeMaster!
Main product image of Happy D.2 Plus 19-5/8" x 6-3/4" Above-Counter Vessel Bathroom Sink (White)
Magnifying glass
Hover image to zoom

Happy D.2 Plus 19-5/8" x 6-3/4" Above-Counter Vessel Bathroom Sink (White)

Brand:
Duravit
SKU:
2360500000
Rating:
(0)
Q&A:
(0)
Happy D.2 Plus 19-5/8" x 6-3/4" Above-Counter Vessel Bathroom Sink (White)
Magnifying glass
Hover image to zoom
$563.73 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Installation Type
Vessel
Product Highlight: Finish
White

Description

–
Rectangular, Includes faucet deck: Yes, Overflow: Yes, Ground, incl. push-open waste, Includes ceramic drain cover, Back side glazed: No, 19 5/8", ADA: Yes

Specs

–
Installation Type:

Vessel

Product Type:

Bathroom Sink

Finish:

White

Material:

Ceramic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy