Apply to be a TradeMaster!
Main product image of No.1 Sink 25-5/8" (white) High Gloss, Faucet Hole Platform, Number Of Faucet Holes: 1, Overflow
Magnifying glass
Hover image to zoom

No.1 Sink 25-5/8" (white) High Gloss, Faucet Hole Platform, Number Of Faucet Holes: 1, Overflow

Brand:
Duravit
SKU:
23756500002
Rating:
(0)
Q&A:
(0)
No.1 Sink 25-5/8" (white) High Gloss, Faucet Hole Platform, Number Of Faucet Holes: 1, Overflow
Magnifying glass
Hover image to zoom
$163.90 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Finish
White

Description

–

Upgrade your bathroom with a new bathroom sink from the Duravit No.1 collection. The minimalistic and timeless design of Duravit No.1 offers Duravit quality at an attractive price. Duravit No.1 washbasins are rectangular in shape featuring a narrow side edge that allows for a large inner basin.


  • Wall-mounted installation
  • Hardware included
  • Faucet deck included
  • Covered under Duravit's 5-year warranty
  • White finish

Specs

–
Application:

Bathroom

Product Type:

Sink

Country of Origin:

Egypt

Material:

Ceramic

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy