Apply to be a TradeMaster!
Main product image of Soleil By Starck Sink 23-5/8" (white) High Gloss, Number Of Faucet Holes: 1, Overflow
Magnifying glass
Hover image to zoom

Soleil By Starck Sink 23-5/8" (white) High Gloss, Number Of Faucet Holes: 1, Overflow

Brand:
Duravit
SKU:
2376600000
Rating:
(0)
Q&A:
(0)
Soleil By Starck Sink 23-5/8" (white) High Gloss, Number Of Faucet Holes: 1, Overflow
Magnifying glass
Hover image to zoom
$183.19 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Finish
White

Description

–

Clear and timelessly modern, the soleil by Starck collection fits flexibly into a variety of design styles. Gentle contours and flowing transitions create discreet spaciousness and are easy to clean at the same time. The well-balanced ratio of basin size, faucet deck shape and storage area make them perfect everyday companions.


  • Wall-mounted installation
  • Hardware included
  • Faucet deck included
  • Covered under Duravit's 5-year warranty
  • White finish

Specs

–
Application:

Bathroom

Product Type:

Sink

Material:

Ceramic

Country of Origin:

Egypt

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy