Apply to be a TradeMaster!
Main product image of Duravit No.1 Two Handle Single Function Tub and Shower Faucet Kit w/ Pressure Balance Valve (Brushed Nickel)
Magnifying glass
Hover image to zoom

Duravit No.1 Two Handle Single Function Tub and Shower Faucet Kit w/ Pressure Balance Valve (Brushed Nickel)

Brand:
Duravit
SKU:
NO5300000U70
Rating:
(0)
Q&A:
(0)
Duravit No.1 Two Handle Single Function Tub and Shower Faucet Kit w/ Pressure Balance Valve (Brushed Nickel)
Magnifying glass
Hover image to zoom
$917.19 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Color
Brushed Nickel
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Nickel

Description

–
Features:
  • cUPC listed
  • Water-saving, full 1.75 GPM flow rate
  • Includes mounting hardware
  • Wall mounted installation
  • Brass construction
  • Includes pressure balance valve
  • WaterSense certified
  • Limited Lifetime

Specs

–
Product Type:

Shower Faucet

Mount:

Wall

Color:

Brushed Nickel

Handle Style:

Lever

Number of Handles:

2

ADA:

Yes

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy