Apply to be a TradeMaster!
Main product image of 6-0-6" UTube Manometer w/ Clips
Magnifying glass
Hover image to zoom

6-0-6" UTube Manometer w/ Clips

Brand:
Dwyer
SKU:
1221-12-W/M
Rating:
(1)
Q&A:
(0)
6-0-6" UTube Manometer w/ Clips
Magnifying glass
Hover image to zoom
$101.49 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Dwyer® Flex-Tube® U-Tube Manometers combine the inherent accuracy of the simple "U" Tube with the durability of tough, long-lasting plastic construction. These inexpensive manometers measure positive, negative and differential pressures. Columns are of .375" O.D. flexible and shatter proof clear butyrate tubing. They are easily accessible for cleaning. Indicating tube is backed by white scale channel to provide maximum color contrast. Scales are extruded high impact polystyrene plastic, formed to hold columns in perfect alignment. Stark white scales have graduations and numbers silkscreen-printed in black for maximum legibility. You can choose from numerous models and features including over-pressure safety traps, in full scale ranges from 8" to 36" of water or mercury. All are suitable for total pressures to 100 psi - for determining velocity and static pressures, leakage, fan and blower efficiency, filter resistance, and gas pressures. Ideal wherever a portable, direct reading manometer is needed. Standard ranges and markings as shown, or special ranges, colors, logos and brand names for OEM quantity orders are available.

Features:
  • Minor Divisions of 1/10" water column (or 2mm water column on metric units) are silkscreened in jet black on stark white scale for positive definition. Easy to read, even at a distance, they are acrylic coated for permanence. All models are furnished with one 3/4 ounce bottle of fluorescein green color concentrate with special wetting agent for W/M models, or 3/4 ounce bottle of red gage fluid for "D" units.
  • Series 1221 Manometer - Our simplest, lowest cost basic U-gage. A dependable U-tube manometer that withstands hard use and provides accurate, high visibility readings. For use with water, mercury or red gage fluid. For mercury filled manometers, a scale clamp bar, Dwyer® Part No. A-363 (available as an extra for Series 1221 - and standard on Series 1222) is recommended. One pair of carrying plugs and a pair of non-kink vinyl tube connectors are included with each manometer.

Specs

–
Product Type:

Manometer

Type:

Pressure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked as intended

Worked fine
John
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy