Apply to be a TradeMaster!
Main product image of SPDT Boiler Water Level Control, Snap Switch
Magnifying glass
Hover image to zoom

SPDT Boiler Water Level Control, Snap Switch

Brand:
Dwyer
SKU:
123-7000-153
Rating:
(0)
Q&A:
(0)
SPDT Boiler Water Level Control, Snap Switch
Magnifying glass
Hover image to zoom
$791.23 each
In Stock
In Stock
Get 11 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Water level control, cast iron chamber, SPDT snap switch.

The Series 123 & 125 Boiler Water Level Controls are designed for boiler applications, the 123 is primarily used for low water cut-off or feed-water control. Other applications include condensate tanks and deaerators. A special snap action switch mechanism eliminates frequent operation due to surging water level. A transparent cover provides convenient visible operation of the switch. Features a flanged chamber for easy clean out and replacement of float or switch mechanism without removing the unit from piping.

Applications:
  • Boiler Low Water Cut-Off
  • Boiler Feed-Water Control
  • Condensate Tanks
  • Deaerators


Features:
  • Special snap action switch mechanism options eliminates frequent operation due to surging water level
  • Transparent cover provides convenient visible operation of the switch
  • Flanged chamber for easy clean out and replacement of float or switch mechanism without removing the unit from piping

Specs

–
Switch:

SPDT

Max Pressure (PSIG):

150

Product Type:

Float Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy