Apply to be a TradeMaster!
Main product image of Stainless Steel Pitot Tube (5/16" Dia., 18-5/8" Insertion Length)
Magnifying glass
Hover image to zoom

Stainless Steel Pitot Tube (5/16" Dia., 18-5/8" Insertion Length)

Brand:
Dwyer
SKU:
160-18
Rating:
(0)
Q&A:
(0)
Stainless Steel Pitot Tube (5/16" Dia., 18-5/8" Insertion Length)
Magnifying glass
Hover image to zoom
$148.63 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18-5/8" Length
Product Highlight: Diameter (Inches)
5/16" Diameter

Description

–
The Series 160 Stainless Steel Pitot Tube is constructed from corrosion resistant stainless steel with permanently etched insertion depth graduations for a lifetime of service. The static pressure port is parallel to the sensing tube to allow quick, easy alignment of the tube with air flow. A universal model fits the user supplied 3/4" schedule 40 pipe in any length

Features:
  • Low sensitivity to misalignment up to 15 degrees
  • No calibration needed due to ASHRAE tip design
  • Silver soldered connections for leak-proof operation
  • 5/16" models rated to 1500 degree F

Specs

–
Length (Inches):

18-5/8"

Diameter (Inches):

5/16"

Product Type:

Pitot Tube

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy