Shop Resideo Sale
Main product image of 1/16 DIN Temperature/Process Controller, Current Output 1 & Relay Output 2 (100 to 240 VAC)
Magnifying glass
Hover image to zoom

1/16 DIN Temperature/Process Controller, Current Output 1 & Relay Output 2 (100 to 240 VAC)

Brand:
Dwyer
SKU:
16B-53
Rating:
(0)
Q&A:
(0)
1/16 DIN Temperature/Process Controller, Current Output 1 & Relay Output 2 (100 to 240 VAC)
Magnifying glass
Hover image to zoom
$171.96 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
122°F Max Temp
Product Highlight: Min Temp (F)
32°F Min Temp

Description

–

Applications:

  • Control temperature for boilers, damper control based on temperature or pressure.
  • Hot plates/melt pots.
  • Packaging equipment.
  • Environmental chambers.
  • Medical equipment.
  • Food service equipment.

Features:

  • Universal input accepts process transmitters, RTD's or thermocouple signals
  • On/off, PID, or manual output control
  • RS-485 standard on all models
  • Stage control program for up to 64 ramp/soak actions

Specifications:

  • Inputs: Thermocouple, RTD, DC voltages or DC current.
  • Display: Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green.
  • Accuracy: +/-0.25% span, +/-1 least significant digit.
  • Supply Voltage: 100 to 240 VAC, 50/60 Hz or 24 VDC (depending on model).
  • Power Consumption: 5 VA max.
  • Operating Temperature: 32 to 122°F (0 to 50°C).
  • Memory Backup: Nonvolatile memory.
  • Control Output Ratings: Relay: SPST, 5 A @ 250 VAC resistive; Voltage Pulse: 14 V, 10% to -20% (max 40 mA); Current: 4 to 20 mA.
  • Communication: RS-485 Modbus® A-5-11/RTU communication protocol.
  • Weight: 4 oz (114 g).
  • Agency Approvals: CE, RoHS, cUL, UL.
  • Front Panel Rating: IP56.

Specs

–
Product Type:

Temperature Control

Min Temp (F):

32°F

Max Temp (F):

122°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy