Apply to be a TradeMaster!
Main product image of Differential Pressure Gauge (0 - 0.5" W.C.)
Magnifying glass
Hover image to zoom

Differential Pressure Gauge (0 - 0.5" W.C.)

Brand:
Dwyer
SKU:
2-5000-0
Rating:
(0)
Q&A:
(0)
Differential Pressure Gauge (0 - 0.5" W.C.)
Magnifying glass
Hover image to zoom
$61.24 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
20°F Min Temp

Description

–
Combining clean design, small size and low cost with enough accuracy for all but the most demanding applications our Series 2-5000 Minihelic II Gage offers the latest in design features for a dial type differential pressure gage. It is our most compact gage but is easy to read and can safely operate at total pressures up to 30 psig.

Features:
  • Removable lens and rear-housing provides easy, cost-effective servicing
  • Accuracy and value provides an excellent solution for OEM and user applications
  • Durable housing materials make it well-suited for rough environments and total high pressure

Specs

–
Max Temp (F):

120°F

Product Type:

Pressure Gauge

Min Temp (F):

20°F

PSI Range:

0 to 0.5" W.C

Measures:

Pressure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy