Apply to be a TradeMaster!
Main product image of Minihelic II Differential Pressure Gage (0 - 2.0" W.C.)
Magnifying glass
Hover image to zoom

Minihelic II Differential Pressure Gage (0 - 2.0" W.C.)

Brand:
Dwyer
SKU:
2-5002
Rating:
(0)
Q&A:
(0)
Minihelic II Differential Pressure Gage (0 - 2.0" W.C.)
Magnifying glass
Hover image to zoom
$84.58 each
In Stock
In Stock
Get 7 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
20°F Min Temp

Description

–
Features:
  • Removable lens and rear-housing provides easy, cost-effective servicing
  • Accuracy and value provides an excellent solution for OEM and user applications
  • Durable housing materials make it well-suited for rough environments and total high pressure


Applications:
  • Room Positive Pressure Sensing
  • Local Indication on Filter Status
  • Face Velocity on Fume Hood
  • Duct Pressures
  • Cabinet Air-Purging
  • Air Samplers
  • Electronic Air Cooling Systems
  • Laminar Flow Hoods

Specs

–
Product Type:

Pressure Gauge

Max Temp (F):

120°F

Min Temp (F):

20°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy