Apply to be a TradeMaster!
Main product image of Magnehelic Differential Pressure Gage (0 - 1.0" W.C.)
Magnifying glass
Hover image to zoom

Magnehelic Differential Pressure Gage (0 - 1.0" W.C.)

Brand:
Dwyer
SKU:
2001-DWYER
Rating:
(0)
Q&A:
(0)
Magnehelic Differential Pressure Gage (0 - 1.0" W.C.)
Magnifying glass
Hover image to zoom
$116.52 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
20°F Min Temp
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
Features:
  • Easy to read gage through undistorted plastic face permits viewing from far away
  • Patented design provides quick response to pressure changes means no delay in assessing critical situations
  • Durable and rugged housing and high-quality components combine to provide longservice life and minimized down-time
  • High accuracy option is twice as accurate as the standard Magnehelic® gage


Applications:
  • Filter monitoring
  • Air velocity with Dwyer pitot tube
  • Blower vacuum monitoring
  • Fan pressure indication
  • Duct, room or building pressures
  • Clean room positive pressure indication

Specs

–
Min Temp (F):

20°F

Measures:

Pressure

Connection Size:

1/8"

Product Type:

Pressure Gauge

Type:

Dry

Dial Size:

4"

Units of Measure:

inches of water column ("WC)

Water Column ("WC):

1"

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy