The Series 2000 Magnehelic Differential Pressure Gages is a versatile low differential pressure gage with a wide choice of 81 models and 27 options to choose from. Using Dwyer's simple, frictionless Magnehelic gage movement, it quickly indicates air or non-corrosive gas pressures--either positive, negative (vacuum) or differential. The design resists shock, vibration, over-pressures and is weatherproof to IP67. Select the HA High Accuracy Magnehelic gage option for an accuracy within 1% of full-scale. Also included with the -HA option at no extra cost are a mirrored scale overlay and a 6 point calibration certificate.
Features:
| Min Temp (F): | 20°F |
|---|---|
| PSI Range: | 0 to 2" W.C |
| Measures: | Pressure |
| Product Type: | Pressure Gauge |
| Connection Size: | 1/8" |
| Max Temp (F): | 140°F |
| Dial Size: | 4" |