Apply to be a TradeMaster!
Main product image of 2000 Series Differential Pressure Gauge (0 - 10" W.C. & 0 - 2.5 kPa)
Magnifying glass
Hover image to zoom

2000 Series Differential Pressure Gauge (0 - 10" W.C. & 0 - 2.5 kPa)

Brand:
Dwyer
SKU:
2010D
Rating:
(0)
Q&A:
(0)
2000 Series Differential Pressure Gauge (0 - 10" W.C. & 0 - 2.5 kPa)
Magnifying glass
Hover image to zoom
$93.29 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Min Temp (F)
20°F Min Temp
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–

The Series 2000 Magnehelic Differential Pressure Gages is a versatile low differential pressure gage with a wide choice of 81 models and 27 options to choose from. Using Dwyer's simple, frictionless Magnehelic gage movement, it quickly indicates air or non-corrosive gas pressures--either positive, negative (vacuum) or differential. The design resists shock, vibration, over-pressures and is weatherproof to IP67. Select the HA High Accuracy Magnehelic gage option for an accuracy within 1% of full-scale. Also included with the -HA option at no extra cost are a mirrored scale overlay and a 6 point calibration certificate.


Features:

  • Easy to read gage through undistorted plastic face permits viewing from far away
  • Patented design provides quick response to pressure changes means no delay in assessing critical situations
  • Durable and rugged housing and high-quality components combine to provide longservice life and minimized down-time
  • High accuracy option is twice as accurate as the standard Magnehelic gage

Specs

–
Connection Size:

1/8"

Min Temp (F):

20°F

Max Temp (F):

140°F

PSI Range:

0 to 10" W.C

Dial Size:

4"

Measures:

Pressure

Product Type:

Pressure Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy