Apply to be a TradeMaster!
Main product image of 3000MR Series Pressure Switch/Gauge (0 - 15" W.C.)
Magnifying glass
Hover image to zoom

3000MR Series Pressure Switch/Gauge (0 - 15" W.C.)

Brand:
Dwyer
SKU:
3015MR
Rating:
(0)
Q&A:
(0)
3000MR Series Pressure Switch/Gauge (0 - 15" W.C.)
Magnifying glass
Hover image to zoom
$684.20 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Min Temp (F)
20°F Min Temp
Product Highlight: Mount
Panel
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–
Using solid state technology, the Series 3000MR & 3000MRS Photohelic Switch/ Gages combine the functions of a precise, highly repeatable differential pressure switch with a large easy-to-read analog pressure gage employing the durable, time-proven Magnehelic gage design. Switch setting is easy to adjust with large external knobs on the gage face. Gage reading is unaffected by switch operation - will indicate accurately even if power is interrupted. Solid state design now results in greatly reduced size and weight. Units can be flush mounted or surface mounted with hardware supplied. 3000MR models employ versatile electromechanical relays with gold over silver contacts - ideal for dry circuits. For applications requiring high cycle rates, choose 3000MRS models with SPST (N.O.) solid state relays. All models provide both low and high limit control and include 18-inch (45 cm) cable assemblies for electrical connections. Compatible with air and other non-combustible, non-corrosive gases, they can be used in systems with pressures to 25 psig (1.725 bar). Optional construction is available for use to either 35 psig (2.42 bar) or 80 psig (5.51 bar).

Features:
  • Gage reading unaffected by switch operation and will continue to read pressure even during power loss
  • Zero and range adjustments outside of gage means no disassembly in normal service
  • Solid-state design allows for switching in high cycle rate applications without degradation
  • Optional stainless steel bezel is the same installation diameter as Magnehelic gage and simplifies field upgrade to Photohelic switch/gage

Specs

–
Measures:

Pressure

PSI Range:

0 to 15" W.C

Connection Size:

1/8"

Dial Size:

4"

Min Temp (F):

20°F

Mount:

Panel

Max Temp (F):

120°F

Product Type:

Pressure Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy