Apply to be a TradeMaster!
Main product image of Intrinsically Safe Handheld Digital Manometer (0 - 1.0" W.C.)
Magnifying glass
Hover image to zoom

Intrinsically Safe Handheld Digital Manometer (0 - 1.0" W.C.)

Brand:
Dwyer
SKU:
475-000-FM
Rating:
(0)
Q&A:
(0)
Intrinsically Safe Handheld Digital Manometer (0 - 1.0" W.C.)
Magnifying glass
Hover image to zoom
$507.33 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Handheld digital manometer, range 0-1.000" w.c. (.2491 kPa), max. pressure 5 psig

The Series 475 Handheld Digital Manometer measures positive, negative, or differential pressures of air and natural gases in ranges from 1 in w.c. (0.249 kPa) to 150 psid (10.34 bar). The dual push pads on the front panel control the on/off, auto zero, and pressure unit selection, allowing for simple operation with no set up needed. When used with a Dwyer® Pitot tube, the Series 475 can also be used as an air velocity gage.

Features:
  • Rugged aluminum case protects instrument from damage during transport/use
  • Large, easy to read LCD and simple operation
  • FM approved to be intrinsically safe in hazardous locations, Class 1, Div 2, Groups A, B, C, D, T4 Ta = 70°C


Applications:
  • Monitoring natural gas pressures on boilers and other combustion equipment
  • Air velocity monitoring, when used with a Dwyer® Pitot tube and AV calculato
  • Field calibration of other instruments
  • Monitoring or troubleshooting HVAC systems

Specs

–
Product Type:

Manometer

Type:

Pressure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy