Apply to be a TradeMaster!
Main product image of Handheld Digital Manometer (0 - 200" W.C.)
Magnifying glass
Hover image to zoom

Handheld Digital Manometer (0 - 200" W.C.)

Brand:
Dwyer
SKU:
475-3-FM
Rating:
(0)
Q&A:
(0)
Handheld Digital Manometer (0 - 200" W.C.)
Magnifying glass
Hover image to zoom
$315.09 each
In Stock
In Stock
Get 5 Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Series 475 Intrinsically Safe Handheld Digital Manometer measures positive, negative, or differential pressures of air and natural gases in ranges from 1 in w.c. (0.249 kPa) to 150 psid (10.34 bar). The dual push pads on the front panel control the on/off, auto zero, and pressure unit selection, allowing for simple operation with no set up needed. When used with a Dwyer Pitot tube, the Series 475 can also be used as an air velocity gage

Features:
  • Rugged aluminum case protects instrument from damage during transport/use
  • Large, easy to read LCD and simple operation
  • FM approved to be intrinsically safe in hazardous locations, Class 1, Div 2, Groups A, B, C, D, T4 Ta = 70 degree C

Specs

–
Product Type:

Manometer