Apply to be a TradeMaster!
Main product image of 1/4 DIN Temperature/Process Controller (Dual Relay Outputs)
Magnifying glass
Hover image to zoom

1/4 DIN Temperature/Process Controller (Dual Relay Outputs)

Brand:
Dwyer
SKU:
4B-33
Rating:
(0)
Q&A:
(0)
1/4 DIN Temperature/Process Controller (Dual Relay Outputs)
Magnifying glass
Hover image to zoom
$212.91 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Temperature/Process Loop Controllers offer advanced control features for the most demanding temperature or process applications. Offered in 4 standard DIN cutout housing sizes, these controllers are designed with dual, 4 digit LED displays for local indication of the process value, set point, and output conditions.

Features:
  • Universal input accepts process transmitters, RTD's or thermocouple signals
  • On/off, PID, or manual output control
  • RS-485 standard on all models
  • Stage control program for up to 64 ramp/soak actions

Specs

–
Size:

1/4"

Product Type:

Temperature Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy