Shop Resideo Sale
Main product image of Magnehelic Differential Pressure Indicating Transmitter, Max 10 PSI (0 - 1.0" W.C.)
Magnifying glass
Hover image to zoom

Magnehelic Differential Pressure Indicating Transmitter, Max 10 PSI (0 - 1.0" W.C.)

Brand:
Dwyer
SKU:
605-1
Rating:
(0)
Q&A:
(0)
Magnehelic Differential Pressure Indicating Transmitter, Max 10 PSI (0 - 1.0" W.C.)
Magnifying glass
Hover image to zoom
$637.89 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
10 MAX PSI
Product Highlight: Min Temp (F)
20°F Min Temp
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–
Features:
  • Easy to read gage permits viewing from far away
  • Patented design provides quick response to pressure changes means no delay in signaling and alerting to critical situations
  • Durable and rugged housing and high-quality components combined provides long-service life and minimized down-time
  • Optional stainless steel bezel is the same installation diameter as Magnehelic gage and simplifies field upgrade to 605 indicating transmitter
Applications:
  • Monitor pressures in ducts, rooms, or total building pressures
  • Filter monitoring
  • Local indication of clean room pressures with process signal sent to control room
Specifications
  • Service: Air and non-combustible, compatible gases.
  • Wetted Materials: Consult factory.
  • Accuracy: See Ordering page.
  • Stability: +/-1% FS/yr.
  • Pressure Limits: See Ordering page.
  • Temperature Limits: 20 to 120°F (-6.67 to 48.9°C).
  • Process Connections: 1/8" female NPT.
  • Size: 4" (101.6 mm) dial face, 5" (127 mm) OD x 2-11/16" (68.3 mm).
  • Weight: 1 lb, 12.6 oz (811 g).
  • Agency Approvals: CE.

Specs

–
Max Pressure (PSI):

10

Min Temp (F):

20°F

Product Type:

Pressure Switch

Dial Size:

4"

Max Temp (F):

120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy