Apply to be a TradeMaster!
Main product image of Differential Pressure Transmitter, 4-20 mA (0 - 2" W.C.), w/ Selectable 0 to 10 / 0 to 5V Output
Magnifying glass
Hover image to zoom

Differential Pressure Transmitter, 4-20 mA (0 - 2" W.C.), w/ Selectable 0 to 10 / 0 to 5V Output

Brand:
Dwyer
SKU:
616KD-01
Rating:
(0)
Q&A:
(0)
Differential Pressure Transmitter, 4-20 mA (0 - 2" W.C.), w/ Selectable 0 to 10 / 0 to 5V Output
Magnifying glass
Hover image to zoom
$138.29 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
The SERIES 616KD Differential Pressure Transmitters with One-Touch Digital Push-Button Calibration Technology are designed for simplicity, making them the ideal choice for installers and maintenance professionals. These instruments not only alleviate cumbersome turn pots typically found in most transmitters, but eliminate entirely the need to span the instruments during calibration. With single digital push button, both ZERO AND SPAN are calibrated properly, nothing else is required. No additional reference pressure sources or separate calibration devices are necessary

Applications:
  • Air handlers
  • Duct pressure
  • Variable air volume
  • Filter monitoring
Features:
  • Simple calibration push-button sets back zero and span, saving time installing and over the service life
  • Cost effective and compact device suitable for OEM applications where space, simplicity, and value are key
  • Ranges and accuracy selection cover a wide range of applications minimizing components and determining standardizing on design

Specs

–
Product Type:

Pressure Transmitter

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy