Apply to be a TradeMaster!
Main product image of Wet/Wet Differential Pressure Transmitter, 4-20 mA (0 to 25 PSID)
Magnifying glass
Hover image to zoom

Wet/Wet Differential Pressure Transmitter, 4-20 mA (0 to 25 PSID)

Brand:
Dwyer
SKU:
629C-03-CH-P2-E5-S1
Rating:
(1)
Q&A:
(0)
Wet/Wet Differential Pressure Transmitter, 4-20 mA (0 to 25 PSID)
Magnifying glass
Hover image to zoom
$615.63 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
The Series 629C Wet/Wet Differential Pressure Transmitter monitors differential pressure of air and compatible gases and liquids with 0.5% accuracy. The design employs dual pressure sensors converting pressure changes into a standard 4 to 20 mA output signal or field selectable voltage. Small internal volume and minimal moving parts result in exceptional response and reliability. The terminal block, as well as a zero adjustment button, are easily accessed under the top cover. The Series 629C, with the optional factory installed remote sensors, are connected to the unit, either via armored or shielded cable and available in 10 and 20' lengths. Installation is much simpler, reducing labor and material cost versus traditional copper piping installations and no need for valve manifolds. The 629C family has a robust NEMA 4X (IP66) construction, which is also available with an integral LCD for localized data monitoring and with a remote sensor option.

Applications:
  • Flow elements
  • Heat exchangers
  • Filters
  • Coils
  • Chiller
  • Pumps
Features:
  • Powered by either DC or AC - take advantage of most readily available power source reducing installation costs
  • Optional LCD does not need a separate power supply - lowers installed cost
  • Selectable voltage range - provides flexible choice for changing design or inputs for process/HVAC controllers being used to monitor and control
  • Push button zero (versus trim pot) - more simple zeroing provides easy install and calibration reducing installation time and possibility of operator error
  • Optional LCD indicator provides local status to identify operational condition
  • Remote sensor option reduces installation labor and material

Specs

–
Product Type:

Pressure Transmitter

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great, All-around, E-Commerce

A wide selection of products at a good price with fast turn around and excellent customer support.
Greg
Denver, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy