Apply to be a TradeMaster!
Main product image of Humidity and Temperature Transmitter
Magnifying glass
Hover image to zoom

Humidity and Temperature Transmitter

Brand:
Dwyer
SKU:
657C-1
Rating:
(0)
Q&A:
(0)
Humidity and Temperature Transmitter
Magnifying glass
Hover image to zoom
$428.31 each
Backorder
Backorder
Get it Thu, Dec 3 - Wed, Jan 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Series 657 Relative Humidity/Temperature Transmitters provide two 4-20 mA channels to produce separate output signals for both relative humidity and temperature. These devices deliver ±2% accuracy for humidity and +-1 degree F for temperature measurements. Stainless steel probe can be easily mounted to most ductwork using either of the two optional kits below.

Features:
  • Polymer film humidity and thin film RTD temperature sensors offer highly reliable and stable measurements.
  • Remote mount housing offers installation flexibility (657-1)
  • Rugged die-cast aluminum housing is great for industrial applications (657C-1)

Specs

–
Product Type:

Transmitter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy