Apply to be a TradeMaster!
Main product image of Explosion-Proof Heavy-Duty SPDT Thermostat (36-Degree to 82-Degree (F))
Magnifying glass
Hover image to zoom

Explosion-Proof Heavy-Duty SPDT Thermostat (36-Degree to 82-Degree (F))

Brand:
Dwyer
SKU:
862E
Rating:
(0)
Q&A:
(0)
Explosion-Proof Heavy-Duty SPDT Thermostat (36-Degree to 82-Degree (F))
Magnifying glass
Hover image to zoom
$680.16 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Explosion-proof, heavy duty, the Model 862E Thermostat is designed for hazardous-location temperature control. It is the most dependable, smallest, lightest and most durable thermostat available. The 862E is designed to control heating, cooling, or ventilation systems and features an adjustable set point knob for easy and convenient setpoint adjustment. The thermostat incorporates reliable snap action switch operation in SPDT configuration rated to 480 VAC max.

Applications
  • Oil rigs or refineries
  • Petrochemical plants
  • Pulp and paper millers
  • Coal mines
  • Grain processing and storage facilities
  • Hazardous waste water storage facilities
  • Other hazardous locations where specific explosive gases or dusts are present
  • HVAC control

Product Features:
  • Explosion-proof enclosure
  • No exposed copper or brass
  • Lightweight and durable
  • CFC & mercury free
  • Precision die-cast components
  • Bimetal sensing element
  • Corrosion resistant suitable for H2S environments
  • Fast acting, reliable, unaffected by altitude

Specs

–
Product Type:

Thermostat

Application:

HVAC

Features:

Explosion Proof

Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy