Apply to be a TradeMaster!
Main product image of Magnehelic Flush Mounting Kit for Magnehelic Gages
Magnifying glass
Hover image to zoom

Magnehelic Flush Mounting Kit for Magnehelic Gages

Brand:
Dwyer
SKU:
A-464
Rating:
(0)
Q&A:
(0)
Magnehelic Flush Mounting Kit for Magnehelic Gages
Magnifying glass
Hover image to zoom
$47.98 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The A-464 Mounting Kit provides a flush mounting solution for Magnehelic gage installations for applications such as clean rooms and mechanical equipment rooms. The A-464 can also be used as an alternative means to flush mount Magnehelic gages on control panel enclosures. The space pressure reference port eliminates the need to drill separate holes and run tubing long distances. Utilizing the A-464 for Magnehelic gage installations reduces installation time while also producing an aesthetically pleasing result.

Features:
  • Provides an innovative solution for flush mounting Magnehelic gages.
  • Space pressure reference integral to mounting plate.
  • Mounting applications include: sheet rock walls, control panel enclosures and air handling equipment.
  • Eliminates the need for special hole saws.
  • Creates a professional look.
  • Saves installation time and money
Specifications:
  • Material: White ABS plastic.
  • Weight: 4 oz (113 g).

Specs

–
Product Type:

Pressure Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy