Apply to be a TradeMaster!
Main product image of Flush Mount Space Pressure Sensor
Magnifying glass
Hover image to zoom

Flush Mount Space Pressure Sensor

Brand:
Dwyer
SKU:
A-465
Rating:
(0)
Q&A:
(0)
Flush Mount Space Pressure Sensor
Magnifying glass
Hover image to zoom
$40.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The A-465 Space Pressure Sensor provides a clean solution for sensing space pressure. The kink resistant tubing provided in the kit is connected to the tubing running to a pressure transducer, Magnehelic gage, VAV unit or any other types of pressure sensing devices. The sensor can be mounted on sheet rock walls, single gang electrical boxes or on ceiling tiles. The block free pressure reference opening along with the kink resistant tubing ensure accurate readings at all times. Typical applications include: sensing the pressure in clean rooms, laboratories and building lobbies.

Product Features:
  • Non block reference opening prevents plugging.
  • Attractive design blends in with building decor.
  • Outside dimensions: 2-3/4 x 4-1/2 x 1/4 inches
  • Mounting options include: sheet rock walls, ceiling tiles or single gang electrical boxes.
  • Material: White ABS plastic.

Specs

–
Product Type:

Pressure Sensor

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy