Apply to be a TradeMaster!
Main product image of A3000 Series Pressure Switch/Gauge (0 - 15" W.C.)
Magnifying glass
Hover image to zoom

A3000 Series Pressure Switch/Gauge (0 - 15" W.C.)

Brand:
Dwyer
SKU:
A3015
Rating:
(0)
Q&A:
(0)
A3000 Series Pressure Switch/Gauge (0 - 15" W.C.)
Magnifying glass
Hover image to zoom
$720.55 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Mount
Panel
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
20°F Min Temp

Description

–
The Series A3000 Photohelic Pressure Switch/Gage functions as versatile, highly repeatable pressure switches combined with a precise pressure gage employing the time-proven Magnehelic gage design. The Photohelic switch/gage measures and controls positive, negative or differential pressures of air and compatible gases. Standard models are rated to 25 psig (1.7 bar) with options to 35 (2.4) or 80 (5.5 bar) psig. Two phototransistor actuated, DPDT relays are included for low/high limit control. Easy to adjust set point indicators are controlled by knobs located on the gage face. Individual set point deadband is one pointer width - less than 1% of full-scale. Set points can be interlocked to provide variable deadband - ideal for control of fans, dampers, etc. Gage reading is continuous and unaffected by switch operation, even during loss of electrical power. Choose from full-scale pressure ranges from a low 0-.25 in (0-6 mm) w.c. up to 30 psi (21 bar).

Features:
  • 3-in-1 instrument allows the reduction of several instruments with one product, saving inventory, installation time and money
  • Patented design and 1% full-scale dead band provides quick response to pressure changes means no delay in switching and chatter-free operation
  • A wide range of models that can meet pressure measurement specifications from low to very high

Specs

–
Connection Size:

1/8"

Measures:

Pressure

Mount:

Panel

Max Temp (F):

120°F

PSI Range:

0 to 15" W.C

Min Temp (F):

20°F

Dial Size:

4"

Product Type:

Pressure Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy